Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saw Blades
      8. /
      9. Diamond Saw Blades
      10. /
      11. Grind Wheel 4.5X1/4
      Shop All Diamond Saw Blades
      Norton Abrasives

      Grind Wheel 4.5X1/4

      • Zoro #: G2904051
      • Mfr #: 66252843605
      Hover or click to zoom Tap to zoom
      $7.01

      Subtotal: $7.01
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Norton Abrasives
      • MFR #
        66252843605
      • Zoro #
        G2904051
      • Country of Origin
        China
      • Category Diamond Saw Blades

      Description

      Ideal for smoothing welds and pipe beveling and also use for notching or cleaning pipes and weld beads. Depressed center aluminum oxide wheels for metal.

        Reviews of Norton Abrasives #66252843605

        Explore more

        • NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" 07660701194
        • NORTON ABRASIVES SAW BLADE TURBO RIM 4.5"" 07660702790
        • NORTON ABRASIVES Saw Blade Cont Rim 4" 07660702793
        • NORTON ABRASIVES Grind Wheel 4.5X1/4X7/8 66252843607
        • NORTON ABRASIVES Cutoff Wheel4.5X.045X5/8 66252843223
        • NORTON ABRASIVES DAMND BLDE TURBO RM 7""D 70184684107
        • NORTON ABRASIVES Saw Blade Turbo Rim 4" 07660702792
        • OX TOOLS Ultimate Super Abrasive Blade 7" OX-USB-7
        • HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. Vari-Cut 7
        • FRESH CUT 8" X .100 BLACK FRESH CUT B8100
        • OX TOOLS 12-Inch Porcelain Tile Diamond Blade - Bore: 1" - 20mm OX-UPT-12
        • Norton Abrasives Diamond Saw Blades

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc