Skip to Main Content

Featured Categories

  • Tools & Machining
  • Janitorial & Cleaning Supplies
  • Fasteners
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Abrasives & Polishers
      4. /
      5. Sanding Abrasives
      6. /
      7. Hook & Loop Sanding Discs
      8. /
      9. Hook and Loop Disc 6In. 400 Grit A/O
      Shop All Hook & Loop Sanding Discs
      Norton Abrasives

      Hook and Loop Disc 6In. 400 Grit A/O

      • Zoro #: G402566729
      • Mfr #: 31556
      Hover or click to zoom Tap to zoom
      $77.55

      Subtotal: $77.55
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Restrictions |
      • Reviews

      Specifications

      • Brand Norton Abrasives
      • MFR #
        31556
      • Zoro #
        G402566729
      • Country of Origin
        Canada
      • Category Hook & Loop Sanding Discs

      Restrictions and Compliance

      • This item has been restricted from sale in the following states: CA

      Reviews of Norton Abrasives #31556

      Explore more

      • NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P150G, PK100 66261131546
      • NORTON ABRASIVES SNDPAPR VACUM DSC 150GRT 7660749166
      • NORTON ABRASIVES FINISH DISC 5"" FINE 180G 07660768359
      • NORTON ABRASIVES SAND DISC DRYWL 9"" 100GR 7660702465
      • NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 220 Grit Very Fine , 10PK 07660768438
      • NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 66261131579
      • NORTON ABRASIVES Smooth Disc 5" Med 150G 07660768360
      • NORTON ABRASIVES Disc Hand L 3 In. 1200 Grit A/O 6069
      • NORTON ABRASIVES Finish Disc 5" Xfin 320G 07660768348
      • NORTON CO 5" ProSand Universal Hole Sanding Disc 80-Grit, PK 3 03232
      • BSC PREFERRED 10PK 6 120G Sand Disc DND060120H10I
      • Norton Abrasives Hook & Loop Sanding Discs

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc