Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia
- Mfr # 66261131587
- Zoro # G708656025
$109.99
/ea
Subtotal: $109.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P800
- Abrasive Type Coated
- Backing Material Paper
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 66623333609
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia 66254480232
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 66261131586
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia 66261183918
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P100G, CerPK50 66261140521
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 220 66261094948
- NORTON ABRASIVES SNDNG DISC 5"" 220G 25PK 7660704057
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each 70184601594
- NORTON ABRASIVES SAND DISC 5"" 40GRIT 2PK 7660703234
- 3M Disc Hand, Center Water Feed 60980026623
- 3M Hookit Paper Disc 763U, 5 x NH 60 F-weight, 100/inner 500/pk 7010363502
- Norton Abrasives Hook & Loop Sanding Discs