Norton Abrasives
Hook/Loop Sanding Disc, 1-1/2 D, Grit 50
- Zoro #: G5162324
- Mfr #: 66623340099
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 1-1/2"
- Vacuum Hole Design: No Hole
- Grade: Coarse
- Abrasive Material: Aluminum Oxide
- Grit: 50
- Abrasive Type: Surface Conditioning
- Item: Hook-and-Loop Sanding Disc
- Backing Weight: B
$0.84
Subtotal: $0.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66623340099 Specifications
- Zoro #: G5162324
- Mfr #: 66623340099
- UPC #: 666233400996
- Disc Diameter: 1-1/2"
- Vacuum Hole Design: No Hole
- Grade: Coarse
- Abrasive Material: Aluminum Oxide
- Grit: 50
- Abrasive Type: Surface Conditioning
- Item: Hook-and-Loop Sanding Disc
- Backing Weight: B
- Series: Rapid Prep
- Backing Material: Paper
- Disc Backing Material: Paper
- Abrasive Grade: Coarse
- Disc Dia.: 1-1/2"
- Abrasive Grit: 50
- Color: Brown
- Country of Origin (subject to change): Mexico
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 1 1/2 in, Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Rapid Prep, Color Brown
Reviews of Norton Abrasives #66623340099
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 320 Grit, PK50 77696007781
- NORTON ABRASIVES SAND DISC 5"" 150GRIT MED 07660703220
- NORTON ABRASIVES SAND DISC 5"" VF220G 50PK 7660768323
- NORTON ABRASIVES Sanding Disc, PK100 66623377543
- NORTON ABRASIVES Hook and Loop Disc 5In. 800 Grit A/O 31536
- NORTON ABRASIVES Hook and Loop Disc 3IN 80 Grit 31532
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- 3M Hookit Blue Abrasive Disc Multihole 36154 4PK MMM36154
- 3M INDUSTRIAL Stn 840312 2 Socatt Medium A/O Buff-Gp 66000001108
- Norton Abrasives Hook & Loop Sanding Discs