Norton Abrasives
Hook/Loop Sanding Disc, 8 D, Grit 120
- Zoro #: G5163216
- Mfr #: 66623333611
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 8"
- Vacuum Hole Design: No Hole
- Grade: Fine
- Abrasive Material: Aluminum Oxide
- Grit: 120
- Abrasive Type: Surface Conditioning
- Color: Green
- Item: Hook-and-Loop Sanding Disc
$10.10
Subtotal: $10.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66623333611 Specifications
- Zoro #: G5163216
- Mfr #: 66623333611
- UPC #: 666233336110
- Disc Diameter: 8"
- Vacuum Hole Design: No Hole
- Grade: Fine
- Abrasive Material: Aluminum Oxide
- Grit: 120
- Abrasive Type: Surface Conditioning
- Color: Green
- Item: Hook-and-Loop Sanding Disc
- Disc Dia.: 8"
- Abrasive Grit: 120
- Abrasive Grade: Medium
- Backing Material: Paper
- Disc Backing Material: Paper
- Backing Weight: B
- Series: Vortex Rapid Prep
- Country of Origin (subject to change): Mexico
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Vortex Rapid Prep, Color Green
Reviews of Norton Abrasives #66623333611
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES SAND DISC 120G 18"" 66261120528
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 77696007773
- NORTON ABRASIVES Vortex Tr Disc 28239
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 40 66623334970
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 66261192846
- NORTON ABRASIVES SNDPAPR VACUM DSC 150GRT 7660749156
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- 3M Standard Abrasives Quick Change Ceramic Pro 2 Ply Disc, 597616, 80, Tr, Red, 4 In, Die Q400Bb, 7010368022
- DIABLO SandNet Discs w/Connection Pad, 32, PK50 DND050320H60P
- Norton Abrasives Hook & Loop Sanding Discs