Norton Abrasives
Hook/Loop Sanding Disc, 8 D, Grit 150
- Zoro #: G5165535
- Mfr #: 66623325972
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 8"
- Vacuum Hole Design: No Hole
- Grade: Very Fine
- Abrasive Material: Aluminum Oxide
- Grit: 150
- Abrasive Type: Surface Conditioning
- Backing Material: Nylon
- Abrasive Grit: 150
$8.06
Subtotal: $8.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Norton Abrasives
- MFR #66623325972
- Zoro #G5165535
- Country of OriginMexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Surface Conditioning |
Backing Material | Nylon |
Abrasive Grit | 150 |
Backing Weight | B |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Series | Rapid Prep |
Disc Dia. | 8" |
Abrasive Grade | Medium |
Color | Blue |
Disc Grade | Very Fine |
Vacuum Hole Pattern | Non-Vacuum |
Coating Coverage | Not Applicable |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 8 in, Series Rapid Prep, Number of Vacuum Holes Non-Vacuum, Color Blue
Reviews of Norton Abrasives #66623325972
Explore more
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven 66261170179
- NORTON ABRASIVES SAND DISC DRYWL 9"" 100GR 7660702465
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, XF, 320G, AlO 66261019990
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK 7660768459
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 66261131597
- NORTON ABRASIVES FINISH DISC 5"" FINE 180G 07660768350
- NORTON ABRASIVES Disc Hand L 6 In. 1000 Grit A/O 6041
- NORTON ABRASIVES Finish Disc 5" Xfin 320G 07660768348
- NORTON ABRASIVES Floor Sanding Disc, 16", 36 Grit, 2" Arbor 66261146610
- MIRKA Novastar 5" Grip 89H 120 FG-5MH-120
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P120-Grit, PK 25 49221
- Norton Abrasives Hook & Loop Sanding Discs