Norton Abrasives
Internal Finishing Brush, 3/8" L Trim
- Zoro #: G2476700
- Mfr #: 66252838945
Hover or click to zoom Tap to zoom
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Double
- Brush Dia.: 1.25 in
- Brush Length: 3/8 in
- Overall Length: 3 3/4 in
- Wire Dia.: 0.006 in
- Shank Size: 0.25 in
$29.65
Subtotal: $29.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252838945 Specifications
- Zoro #: G2476700
- Mfr #: 66252838945
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Double
- Brush Dia.: 1.25 in
- Brush Length: 3/8 in
- Overall Length: 3 3/4 in
- Wire Dia.: 0.006 in
- Shank Size: 0.25 in
- Fill Material: Steel
- Trim Length: 3/8"
- Max. RPM: 4,500 RPM
- Item: Internal Finishing Brush
- Country of Origin (subject to change): China
Description
Internal Finishing Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Double, Brush Dia. 1.25 in, Brush Length 3/8 in, Overall Length 3 3/4 in, Wire Dia. 0.006 in, Shank Size 0.25 in, Fill Material Steel, Max. RPM 4,500 RPM
Reviews of Norton Abrasives #66252838945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Tube Brush, 5/16 dia., 9/16" L 66252838834
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. 66252839073
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim 66252838913
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. 66252838914
- NORTON ABRASIVES Single Spiral Tube Brush, 1" Brush Dia. 66252838912
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim 66252838946
- PFERD Microabrasive Silicate Tube Brush - .135 Dia., 4" OAL 84077
- BRUSH RESEARCH MANUFACTURING BR112508 Butterfly Brush, 1.125" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power BR112508
- PFERD 1" Dia. Hand Tube Brush - Nylon Fill, 4" Brush Part 89582
- GORDON BRUSH .125" D Brass Filament and SS Stem Single-Spiral brush w Ring Handle 01152
- BRUSH RESEARCH MANUFACTURING 81AY219320AO Abrasive Nylon Brush. For .219" Bore Dia., 320AO, 1.5" Brush Part, 3" OAL 81AY219320AO
- Norton Abrasives Spiral Tube Brushes