Norton Abrasives
Knife Blade File, 4" x 1" x 1/8"
- Zoro #: G7651408
- Mfr #: 61463686780
Key Features
- Abrasive Material: Aluminum Oxide
- Item: Abrasive Cut-Off Wheel
- Shop By: Closeouts
$13.29
Must order in multiples of 5
Subtotal: $66.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #61463686780 Specifications
- Zoro #: G7651408
- Mfr #: 61463686780
- UPC #: 614636867809
- Abrasive Material: Aluminum Oxide
- Item: Abrasive Cut-Off Wheel
- Shop By: Closeouts
- Country of Origin (subject to change): Mexico
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #61463686780
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Cutoff Wheel 5X.040X7/8 07660701618
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" 66243510640
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm 66253410183
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" 66243510629
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. 66252838457
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" 66252922986
- NORTON ABRASIVES Masonry Cut Whl 7X1/8 07660789088
- NORTON ABRASIVES Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4" 66252922692
- NORTON ABRASIVES SPE, BUFA, 5.5X2X12X3X1.25, FAB01, NOR, NO 78072748754
- AVANTI PRO AVANTI MTL CUTOFF DSC 4"" PBD040063101F
- 3M Standard Abrasives Gp Plus Wheel 853142, 6 In X 1 In X 1 In 8A Med 7000046728
- Norton Abrasives Cut-Off Wheels