Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown
Mfr # 78072727557
Zoro # G5164643
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red 78072718714
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown 78072727925
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown 78072765601
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072763882
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072780491
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721605
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite 78072727573
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite 66261189958
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 40 Grit, Coarse, Aluminum Oxide, R766X, Black 66261147558
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 66623373757
- PFERD Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide 49588
- Norton Abrasives Coated Sanding Belts