Norton Abrasives
Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown
- Zoro #: G2718055
- Mfr #: 78072727927
Hover or click to zoom Tap to zoom
Key Features
- Item: Sanding Belt
- Width: 3 in
- Length: 21 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 40
- Grade: Extra Coarse
- Series: R255 Metalite
$3.91
Subtotal: $3.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Norton Abrasives
- MFR #78072727927
- Zoro #G2718055
- Country of OriginUnited States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Length (Straight Wireway) | 21 in |
Belt Width x Length | 3 in W x 21 in L |
Overall Width | 3 in |
Overall Length | 21 in |
Belt Dimensions | 3x21 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Grade | Extra Coarse |
Series | R255 Metalite |
Color | Brown |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Grit | 40 / P40 |
Abrasive Grade | Coarse |
Belt Backing | X Wt Cloth |
Coating Coverage | Open |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Type - Backing material-wt - flexibility | Coated - Cotton - X |
Abrasive Type - Grade | Coated - Extra Coarse |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 40, Series R255 Metalite, Grade Extra Coarse, Overall Length 21 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Reviews of Norton Abrasives #78072727927
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite 78072721570
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue 78072727100
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire 78072728560
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown 07660760061
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072728692
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072782996
- NORTON ABRASIVES Sanding Belt, Coated, 1 9/16 in W, 32 1/16 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P, Blue 66261147547
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 17 11/64 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue 66261147559
- NORTON ABRASIVES Sanding Belt, Coated, 5 5/16 in W, 11 15/64 in L, 80 Grit, Medium, Aluminum Oxide, R228, Maroon 66261128422
- VSM Abrasive Belt, 180 Grit, AO, 2 x 132", PK10, Coated, 2" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide 2067
- 3M Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, 341D, Brown 60440196974
- Norton Abrasives Coated Sanding Belts