Norton Abrasives
Sanding Belt, Coated, 7 13/16 in W, 15 63/64 in L, 12 Grit, Extra Coarse, Aluminum Oxide, R766X
- Zoro #: G3785743
- Mfr #: 66261147554
Key Features
- Item: Sanding Belt
- Width: 7 13/16 in
- Length: 15 63/64 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 12
- Grade: Extra Coarse
- Series: R766X
$10.97
Must order in multiples of 20
Subtotal: $219.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261147554 Specifications
- Zoro #: G3785743
- Mfr #: 66261147554
- Item: Sanding Belt
- Width: 7 13/16 in
- Length: 15 63/64 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 12
- Grade: Extra Coarse
- Series: R766X
- Color: Black
- Backing Weight: X
- Backing Material: Polyester
- Length (Straight Wireway): 15 63/64 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 7 13/16 in, Length 15 63/64 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 12, Grade Extra Coarse, Series R766X, Color Black, Backing Weight X, Backing Material Polyester
Reviews of Norton Abrasives #66261147554
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721610
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue 78072728692
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, R981 SG, Red 78072718704
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721600
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red 78072718707
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R801 NorZon Plus, Blue 78072727256
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 16 13/32 in L, 18 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147555
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 8 13/64 in L, 280 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147566
- NORTON ABRASIVES Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 220 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147553
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown 11-70075K
- ARC ABRASIVES Belt Sc Poly 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Silicon Carbide, Black 72872
- Norton Abrasives Coated Sanding Belts