Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black
Mfr # 66261104951
Zoro # G4429378
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Length 19 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261104951
- Zoro # G4429378
- UPC # 662611049511
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 8 in |
Length | 19 in |
Overall Length | 19 in |
Overall Width | 8 in |
Belt Dimensions | 8x19 |
Belt Width x Length | 8 in W x 19 in L |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series Neon R766X, Grade Medium, Overall Length 19 in, Overall Width 8 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- CGW ABRASIVES Grinding Whl, 3x1/32x1/4, T1, A60-R-BF (35500)
- VSM Abrasive Belt, 36 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (1143)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758896)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728590)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722546)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727946)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344982)
- Norton Abrasives Coated Sanding Belts