Norton Abrasives
Hook-and-Loop Sand Disc, 5 in Dia, PK100
Mfr # 66623305637
Zoro # G802590676
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, SF, P400G, PK100 66261131556
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 66261131583
- NORTON ABRASIVES Hook/Loop Sanding Disc, 8 D, Grit 120 66623333611
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 120 66623333604
- NORTON ABRASIVES SAND DISC 5"" 40G 35PK 7660768460
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 180 Grit Fine , 10PK 07660768439
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK50 63642506227
- NORTON ABRASIVES Mesh Disc 66261170640
- NORTON ABRASIVES Hook and Loop Disc 5In. 320 Grit A/O 31541
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 800 Grit, PK50 77696007787
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 66623333613
- Norton Abrasives Hook & Loop Sanding Discs