Norton Abrasives
Hook-and-Loop Sand Disc, 5 in Dia, PK100
Mfr # 66623377542
Zoro # G702590707
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P150
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 120 66623333606
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia, PK100 66623305638
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 66623334882
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, Med, P60G, PK4 07660749158
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK 7660768459
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 07660703222
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 66623334967
- NORTON ABRASIVES Hook and Loop Disc 6 In. 80 Grit Z/A 23588
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia 66261131662
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #240 M-179788
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100066678
- Norton Abrasives Hook & Loop Sanding Discs