Norton Abrasives
Hook-and-Loop Sanding Disc, 6 in Dia, PK50
Mfr # 63642506234
Zoro # G102590703
$37.21
20% off
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P120
Explore More Products
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK 7660768459
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 77696007775
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 66261004441
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 66261131541
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 280G, PK50 77696007762
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 66261131564
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 66623334976
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 66261199465
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK50 63642506227
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit 05539554428
- CONTINENTAL ABRASIVES 5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole SD-50HGN220
- Norton Abrasives Hook & Loop Sanding Discs