Norton Abrasives
Side Action Tube Brush, 1/4" Brush Dia.
- Zoro #: G2476831
- Mfr #: 66252838908
Hover or click to zoom Tap to zoom
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1/16 in
- Overall Length: 2 1/8 in
- Wire Dia.: 0.003 in
- Shank Size: 0.094 in
$7.41
4% off
$7.10
Subtotal: $7.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252838908 Specifications
- Zoro #: G2476831
- Mfr #: 66252838908
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Tube Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.25 in
- Brush Length: 1/16 in
- Overall Length: 2 1/8 in
- Wire Dia.: 0.003 in
- Shank Size: 0.094 in
- Fill Material: Steel
- Item: Side Action Tube Brush
- Max. RPM: 3,000 RPM
- Trim Length: 5/64"
- Country of Origin (subject to change): China
Description
Side Action Tube Brush, Operation Type - Spiral and Tube Brush Power, Tube Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.25 in, Brush Length 1/16 in, Overall Length 2 1/8 in, Wire Dia. 0.003 in, Shank Size 0.094 in, Fill Material Steel, Max. RPM 3,000 RPM
Reviews of Norton Abrasives #66252838908
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Single Spiral Tube Brush, 3/8" Brush Dia. 66252838910
- NORTON ABRASIVES Tube Brush, 1" Brush Dia., 25/64" L Trim 66252838941
- NORTON ABRASIVES Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim 66252838943
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. 66252838914
- NORTON ABRASIVES Micro Abrasive Brush, 1-1/64" Brush Dia. 66252838852
- NORTON ABRASIVES Tube Brush, 7/16" Brush Dia., 7/64" L Trim 66252838947
- BRUSH RESEARCH MANUFACTURING BR34403 Butterfly Brush, .344" Diameter, .003 CS Fill. 2.25" Overall Length. Cut For Power BR34403
- BRUSH RESEARCH MANUFACTURING 85AY75080AO Abrasive Nylon Brush. For .750" Bore Dia., 80AO, 1.5" Brush Part, 5" OAL 85AY75080AO
- BRUSH RESEARCH MANUFACTURING 85AY625120SC Abrasive Nylon Brush. For .625" Bore Dia., 120SC, 1.5" Brush Part, 5" OAL 85AY625120SC
- BRUSH RESEARCH MANUFACTURING 81AY375500SC Abrasive Nylon Brush. For .375" Bore Dia., 500SC, 1.5" Brush Part, 3" OAL 81AY375500SC
- GORDON BRUSH 7/16" Brush D .006" Wire D Double Spiral Power Brush 50078
- Norton Abrasives Spiral Tube Brushes