Norton Abrasives
Single Spiral Tube Brush, 1/4 dia.
- Zoro #: G8534263
- Mfr #: 66252839061
Hover or click to zoom Tap to zoom
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Round
- Brush Dia.: 0.25 in
- Brush Length: 1 in
- Overall Length: 3 1/2 in
- Wire Dia.: 0.004 in
- Shank Size: 0.125 in
$9.50
Subtotal: $9.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252839061 Specifications
- Zoro #: G8534263
- Mfr #: 66252839061
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Round
- Brush Dia.: 0.25 in
- Brush Length: 1 in
- Overall Length: 3 1/2 in
- Wire Dia.: 0.004 in
- Shank Size: 0.125 in
- Fill Material: Steel
- Item: Single Spiral Tube Brush
- Max. RPM: 2,000 RPM
- Shank Style - Abrasive Brush: Round
- Country of Origin (subject to change): China
Description
Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Round, Brush Dia. 0.25 in, Brush Length 1 in, Overall Length 3 1/2 in, Wire Dia. 0.004 in, Shank Size 0.125 in, Fill Material Steel, Max. RPM 2,000 RPM
Reviews of Norton Abrasives #66252839061
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Single Spiral Brush, 1/2 dia., 3" L 66252838820
- NORTON ABRASIVES Internal Finishing Brush, 3/8" L Trim 66252838945
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L 66252838840
- NORTON ABRASIVES Tube Brush, 5/16 dia., 9/16" L 66252838834
- NORTON ABRASIVES Tube Brush, 3/4" Brush Dia., 3/8" L Trim 66252838850
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim 66252838913
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length 21221
- GORDON BRUSH 2-1/2" Brush Diameter Condenser Tube Brush - Nylon 43054
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length 21021
- VIKAN Hook Brush, 15 1/2 in Brush L 53727
- GORDON BRUSH .060" D Brass Filament and SS Stem Single-Spiral brush w Ring Handle 01072
- Norton Abrasives Spiral Tube Brushes