Norton Abrasives
SNDNG DISC 5"" 180G 25PK
Mfr # 7660704058
Zoro # G405915456
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 07660749157
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 66261131539
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 66261131555
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P500G, PK100 66261131538
- NORTON ABRASIVES SAND DISC H&L150G 9""15PK 7660702463
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 66261140520
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven 66261170185
- NORTON ABRASIVES Hook and Loop Disc 6 In. 800 Grit S/C 52268
- NORTON ABRASIVES SAND DISC DRYWL 9"" 100GR 7660702465
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 23-612-040
- MIRKA Q.Silver 3" Grip P220 2B-608-220
- Norton Abrasives Hook & Loop Sanding Discs