Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Abrasives & Polishers
      4. /
      5. Sanding Abrasives
      6. /
      7. Hook & Loop Sanding Discs
      8. /
      9. SNDPAPR VACUM DSC 120GRT
      Shop All Hook & Loop Sanding Discs
      Norton Abrasives

      SNDPAPR VACUM DSC 120GRT

      • Zoro #: G005898036
      • Mfr #: 7660702206
      Hover or click to zoom Tap to zoom
      $9.32

      Subtotal: $9.32
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Norton Abrasives
      • MFR #
        7660702206
      • Zoro #
        G005898036
      • Country of Origin
        Canada
      • Category Hook & Loop Sanding Discs

      Description

      Norton Hook & Sand 5 in. Aluminum Oxide Hook and Loop A290 Sandpaper Vacuum Disc 120 Grit Medium 4 p

        Reviews of Norton Abrasives #7660702206

        Explore more

        • NORTON ABRASIVES Hook and Loop Disc 8In. 120 Grit A/O 31662
        • NORTON ABRASIVES Hook and Loop Disc 3In. 1000 Grit A/O 35900
        • NORTON ABRASIVES SNDPAPR VACUM DSC 320GRT 66261130238
        • NORTON ABRASIVES Hook and Loop Disc 3In. 400 Grit A/O 36995
        • NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 66623325154
        • NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 66261004431
        • NORTON ABRASIVES Disc Hand L 3 In. 1500 Grit A/O 6070
        • NORTON ABRASIVES Finish Disc 5" Xfin 320G 07660768357
        • NORTON ABRASIVES Strip Disc 5" Crs 80G 07660768363
        • 3M INDUSTRIAL Standard Abrasives Surface Conditioning Gp Disc 845618, 5 In Med 66000007642
        • DIABLO SANDNET DISC 5"" 80G 10P DND050080H10I
        • Norton Abrasives Hook & Loop Sanding Discs

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc