Norton Abrasives
Toolroom Cut-Off Wheel, 7"x1/16"x1-1/4"
- Zoro #: G7250691
- Mfr #: 66252922676
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 7"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 7"
- Series: 57A364-TB25N
- Thickness: 0.060"
- Item: Abrasive Cut-Off Wheel
$32.89
Subtotal: $32.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252922676 Specifications
- Zoro #: G7250691
- Mfr #: 66252922676
- UPC #: 662529226769
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 7"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 7"
- Series: 57A364-TB25N
- Thickness: 0.060"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #66252922676
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" 70184670533
- NORTON ABRASIVES Abrasive 30X3-1/2X12 Bonded 69210403616
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" 66252922983
- NORTON ABRASIVES Masonry Cut Whl 4.5X1/16 07660701621
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" 66243427764
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. 66252838454
- NORTON ABRASIVES Grinding Wheel, C1S1S 12x.500x3, .500 66260235302
- NORTON ABRASIVES Grinding Wheel, C6A1S 12x.500x3, .500 66260250346
- NORTON ABRASIVES Masonry Cut Whl 7X1/8 07660789088
- UNITED ABRASIVES/SAIT SAIT 23150 Saitech Ultimate Performanceâ„¢ Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack 23150
- UNITED ABRASIVES/SAIT SAIT 23184 Saitechâ„¢ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack 23184
- Norton Abrasives Cut-Off Wheels