Norton Abrasives
Toolroom Cut-Off Wheel, 7"x1/8"x1-1/4"
- Zoro #: G7346880
- Mfr #: 66252922692
Key Features
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 6"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 7"
- Series: 57A60-M8B
- Thickness: 0.035"
- Item: Abrasive Cut-Off Wheel
$26.44
Must order in multiples of 25
Subtotal: $661.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252922692 Specifications
- Zoro #: G7346880
- Mfr #: 66252922692
- UPC #: 662529226929
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 6"
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1-1/4"
- Diameter: 7"
- Series: 57A60-M8B
- Thickness: 0.035"
- Item: Abrasive Cut-Off Wheel
- Country of Origin (subject to change): United States
Description
Abrasive Cut-Off Wheel
Reviews of Norton Abrasives #66252922692
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 10"x.060"x5/8" 66253149317
- NORTON ABRASIVES Cutoff Wheel7X3/32Xdm5/8 07660789097
- NORTON ABRASIVES CUT OF WHEEL AO 4"" 5PK 07660703987
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" 66243510659
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" 66252938786
- NORTON ABRASIVES CutOff Whl, Gemini Concrete, 14"x3/16"x1" 70184680323
- NORTON ABRASIVES Knife Blade File, 4" x 1" x 1/8" 61463686780
- NORTON ABRASIVES SPE, BUFA, 5.5X2X12X3X1.25, FAB01, NOR, NO 78072748754
- NORTON ABRASIVES Cut-Off Wheel, 12x1/16x1-1/4", Type 01/41 66253262172
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x5811PK10 20914
- UNITED ABRASIVES/SAIT SAIT 71820 Grind & Finish Interleaf Linear Wheels, 4-1/4" x 4" x 3/4"-Slot, Coarse/60 Grit, 1-Pack 71820
- Norton Abrasives Cut-Off Wheels