SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasve Roll, 1-1/2"Wx150 ft.L, 280G, Brown

NORTON| Zoro #: G1347254| Mfr #: 66261126281

$30.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Abrasive RollWidth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347254 Mfr #: 66261126281
Color: BrownItem: Abrasive Roll
Width: 1-1/2"Length: 150 ft.
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Very Fine
Grit: 280Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 280, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews