BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde

NORTON| Zoro #: G0293772| Mfr #: 66261126285

$35.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 150 ft.Grade: FineSeries: K225
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293772 Mfr #: 66261126285
Length: 150 ft.Grade: Fine
Series: K225Backing Material: Cloth
Width: 1-1/2"Abrasive Material: Aluminum Oxide
Item: Abrasive RollColor: Brown
Grit: 150Backing Weight: J
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 1-1/2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 150, Grade Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews