SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth

NORTON| Zoro #: G0744432| Mfr #: 66261126290

$38.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Abrasive RollWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744432 Mfr #: 66261126290
Color: BrownItem: Abrasive Roll
Width: 2"Length: 150 ft.
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Super Fine
Grit: 400Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 400, Grade Super Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews