Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde

NORTON| Zoro #: G1938264| Mfr #: 66261126298

$37.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Width: 2"
Length: 150 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938264 Mfr #: 66261126298
Color: BrownWidth: 2"
Length: 150 ft.Grit: 100
Abrasive Material: Aluminum OxideBacking Material: Cloth
Series: K225Grade: Fine
Country of Origin (subject to change): United States

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Cloth, Backing Weight In.J In., Series K225, Color Brown

Reviews