KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive/PSA Dsc Backup Pad, 5 Hole, 5D

NORTON| Zoro #: G0803047| Mfr #: 63642506132

$19.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Item: Disc Backup Pad
Body Material: Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803047 Mfr #: 63642506132
Thickness: 1/2"Item: Disc Backup Pad
Body Material: FoamBack Mounting Type: Threaded Shaft
Back Mounting Size: 5/16"-24Face Mounting Type: Adhesive/PSA
Max. Speed: 10,000 rpmDiameter: 5"
Density: MediumVacuum Hole Design: 5 Hole
Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 5 In., Face Mounting Type Adhesive/PSA, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 In.-24, Max. RPM 10,000, Density Medium, Vacuum Hole Design 5 Hole, Thickness 1/2 In., Body Material Foam

Reviews