KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cooled Dsc BU Pad, 9D, Arbor Hole

NORTON| Zoro #: G2401725| Mfr #: 63642543423

$70.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Speed: 6600 rpm
Item: Disc Backup Pad
Body Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401725 Mfr #: 63642543423
Max. Speed: 6600 rpmItem: Disc Backup Pad
Body Material: RubberBack Mounting Size: 5/8"-11
Face Mounting Type: Arbor HoleDensity: Medium
Diameter: 9"Back Mounting Type: Threaded Arbor Hole
Vacuum Hole Design: Non-VacuumFace Mounting Size: 9"
Country of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 9 In., Face Mounting Type Arbor Hole, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 6000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews