DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Angled Sanding Sponge, M/F, 4-7/8x2-7/8x1

NORTON| Zoro #: G1782767| Mfr #: 07660700935

$3.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1"
Color: Gray
Length: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782767 Mfr #: 07660700935
Thickness: 1"Color: Gray
Length: 4-7/8"Width: 2-7/8"
Sides: DualItem: Angled Sanding Sponge
Grade: Medium/FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Angled Sanding Sponge, Sides Dual, Abrasive Material Aluminum Oxide, Grade Medium/Fine, Length 4-7/8 In., Width 2-7/8 In., Thickness 1 In., Color Gray

Reviews