Arbor Mount Flap Disc, 4-1/2in, 60, Med.

NORTON| Zoro #: G1037531| Mfr #: 66261183488

$14.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiberglass
Grit: 60
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037531 Mfr #: 66261183488
Backing Material: FiberglassGrit: 60
Abrasive Type: CoatedMounting Size: 7/8"
Item: Flap DiscGrade: Medium
Disc Type: Type 29Series: SG Blaze(R)
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Abrasive Type Coated, Series SG Blaze(R), Max. RPM 13,300

Reviews