SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 4-1/2in, 60, Med.

NORTON| Zoro #: G0784935| Mfr #: 66261183492

$9.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 4-1/2"Abrasive Type: CoatedMounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784935 Mfr #: 66261183492
Disc Dia.: 4-1/2"Abrasive Type: Coated
Mounting Size: 5/8-11Backing Material: Fiberglass
Disc Type: Type 29Grit: 60
Item: Flap DiscSeries: SG Blaze(R)
Max. RPM: 13,300Grade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Abrasive Type Coated, Series SG Blaze(R), Max. RPM 13,300

Reviews