KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 7in, 40, Coarse

NORTON| Zoro #: G2070817| Mfr #: 66261183495

$14.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiberglass
Grit: 40
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070817 Mfr #: 66261183495
Backing Material: FiberglassGrit: 40
Abrasive Type: CoatedMounting Size: 7/8"
Item: Flap DiscGrade: Coarse
Disc Type: Type 29Series: SG Blaze(R)
Max. RPM: 8600Disc Dia.: 7"
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Abrasive Type Coated, Series SG Blaze(R), Max. RPM 8600

Reviews