Arbor Mount Flap Disc, 7in, 60, Med.

NORTON| Zoro #: G2187157| Mfr #: 66261183500

$14.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiberglass
Grit: 60
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187157 Mfr #: 66261183500
Backing Material: FiberglassGrit: 60
Abrasive Type: CoatedMounting Size: 5/8-11
Item: Flap DiscGrade: Medium
Disc Type: Type 29Series: SG Blaze
Max. RPM: 8600Disc Dia.: 7"
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Abrasive Type Coated, Series SG Blaze, Max. RPM 8600

Reviews