Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In

NORTON| Zoro #: G2070722| Mfr #: 61463685440

$18.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Combination Grit BenchstoneLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070722 Mfr #: 61463685440
Color: GrayItem: Combination Grit Benchstone
Length: 4"Width: 1-3/4"
Height: 5/8"Grade: Coarse/Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Combination Grit Benchstone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 4 In., Width 1-3/4 In., Height 5/8 In., Gray

Reviews