KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blending Disc, AlO, 2in, 120 Grit, Fin, TS

NORTON| Zoro #: G0748343| Mfr #: 66261009182

$1.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Prep
Color: Maroon
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748343 Mfr #: 66261009182
Series: Rapid PrepColor: Maroon
Abrasive Material: Aluminum OxideGrade: Fine
Abrasive Type: Non-WovenDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 120Attachment Type: Turn-On/Off
Attaching System: TSCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Max. RPM 25,000, Series Rapid Prep, Color Maroon

Reviews