KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blending Disc, AlO, 2in, 320 Grit, TR

NORTON| Zoro #: G0778285| Mfr #: 66261004457

$1.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Prep
Color: Blue
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778285 Mfr #: 66261004457
Series: Rapid PrepColor: Blue
Abrasive Material: Aluminum OxideGrade: Very Fine
Abrasive Type: Non-WovenDisc Dia.: 2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 320Attachment Type: Roll-On/Off
Attaching System: TRCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Max. RPM 30,000, Series Rapid Prep, Color Blue

Reviews