DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Blending Disc, AlO, 2in, 80 Grit, TS

NORTON| Zoro #: G1785594| Mfr #: 66261009183

$1.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 80
Disc Dia.: 2"
Series: Rapid Prep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785594 Mfr #: 66261009183
Grit: 80Disc Dia.: 2"
Series: Rapid PrepMax. RPM: 25,000
Grade: MediumAbrasive Material: Aluminum Oxide
Color: BrownAbrasive Type: Non-Woven
Attachment Type: Turn-On/OffAttaching System: TS
Item: Quick Change DiscCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Max. RPM 25,000, Series Rapid Prep, Color Brown

Reviews