KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blending Disc, AlO, 3in, 120 Grit, Fin, TS

NORTON| Zoro #: G0859257| Mfr #: 66261009185

$2.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Turn-On/Off
Grit: 120
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859257 Mfr #: 66261009185
Attachment Type: Turn-On/OffGrit: 120
Color: MaroonAbrasive Type: Non-Woven
Item: Quick Change DiscGrade: Fine
Series: Rapid PrepMax. RPM: 20,000
Disc Dia.: 3"Abrasive Material: Aluminum Oxide
Attaching System: TSCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Max. RPM 20,000, Series Rapid Prep, Color Maroon

Reviews