HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blending Disc, AlO, 3in, 320 Grit, TR

NORTON| Zoro #: G0322086| Mfr #: 66261009192

$2.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 320
Disc Dia.: 3"
Series: Rapid Prep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322086 Mfr #: 66261009192
Grit: 320Disc Dia.: 3"
Series: Rapid PrepMax. RPM: 20,000
Grade: Very FineAbrasive Material: Aluminum Oxide
Color: BlueAbrasive Type: Non-Woven
Attachment Type: Roll-On/OffAttaching System: TR
Item: Quick Change DiscCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Max. RPM 20,000, Series Rapid Prep, Color Blue

Reviews