KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blending Disc, AlO, 3in, 320 Grit, TS

NORTON| Zoro #: G1190244| Mfr #: 66261009184

$2.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Prep
Color: Blue
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190244 Mfr #: 66261009184
Series: Rapid PrepColor: Blue
Abrasive Material: Aluminum OxideGrade: Very Fine
Abrasive Type: Non-WovenDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 320Attachment Type: Turn-On/Off
Attaching System: TSCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Max. RPM 20,000, Series Rapid Prep, Color Blue

Reviews