Blending Disc, AlO, 3in, 80 Grit, TR

NORTON| Zoro #: G2108075| Mfr #: 66261009194

$2.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Roll-On/Off
Grit: 80
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108075 Mfr #: 66261009194
Attachment Type: Roll-On/OffGrit: 80
Color: BrownAbrasive Type: Non-Woven
Item: Quick Change DiscGrade: Medium
Series: Rapid PrepMax. RPM: 20,000
Disc Dia.: 3"Abrasive Material: Aluminum Oxide
Attaching System: TRCountry of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Max. RPM 20,000, Series Rapid Prep, Color Brown

Reviews