DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bushing, Reducing, Pk2

NORTON| Zoro #: G2083803| Mfr #: 66261080525

$6.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Hole (In.): 1
For Wheel Dia. (In.): 4-6
Item: Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083803 Mfr #: 66261080525
Fits Hole (In.): 1For Wheel Dia. (In.): 4-6
Item: Reducing BushingReduces Hole: To 3/4"
Country of Origin (subject to change): Mexico

Description

Reducing Bushing, Fits Hole (In.) 1, Reduces Hole To 3/4 In., For Wheel Dia. (In.) 4-6, Package Quantity 2

Reviews