KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleaning Pad, White, 9In L, 6In W

NORTON| Zoro #: G2038653| Mfr #: 66261045600

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Series: 456
Item: Sanding Hand Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038653 Mfr #: 66261045600
Width: 6"Series: 456
Item: Sanding Hand PadColor: White
Function: Nonabrasive for cleaning glass, fiberglass, and porcelain fixtures;wood highlighting and rubbing between finishLength: 9"
Abrasive Material: Non-AbrasiveGrade: Super Fine
Abrasive Type: Non-WovenCountry of Origin (subject to change): Mexico

Description

Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Grade Super Fine, Series 456, Color White, Function Nonabrasive for cleaning glass, fiberglass, and porcelain fixtures;wood highlighting and rubbing between finish

Reviews