BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cloth, Microfiber, Red, 16 x 16 In, PK20

NORTON| Zoro #: G1550306| Mfr #: 07660704025

$67.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 16Width (In.): 16Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550306 Mfr #: 07660704025
Length (In.): 16Width (In.): 16
Color: RedPackage Quantity: 20
Item: Cleaning ClothMaterial: microfiber
Country of Origin (subject to change): Viet Nam

Description

Cleaning Cloth, Microfiber Material, Color Red, Size 16 x 16 In, Package 20

Reviews