Cloth, Microfiber, Yellow, 16 x 16 In, PK20

NORTON| Zoro #: G2007083| Mfr #: 07660705301

$112.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 16
Color: Yellow
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007083 Mfr #: 07660705301
Length (In.): 16Color: Yellow
Material: microfiberItem: Cleaning Cloth
Width (In.): 16Package Quantity: 20
Country of Origin (subject to change): Viet Nam

Description

Cleaning Cloth, Microfiber Material, Color Yellow, Size 16 x 16 In, Package 20

Reviews