Norton Co
Norton 4070 3 x 4 x 0.5 in. 80 Grit Med Flexible Sanding Sponge
- Zoro #: G004152450
- Mfr #: 76607040701
Hover or click to zoom Tap to zoom
$70.93
Subtotal: $70.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Norton Co
- MFR #76607040701
- Zoro #G004152450
- Country of OriginChina
- Category Abrasive Pads & Sponges
Description
Features
- 80 grit med flexible sanding sponge.
- Economical, fabric-backed foam for sanding a variety of materials.
- Easily conforms to shapes and contours.
- Washable for long life - Rinse and reuse.
- Pack of 108.
- Dimension - 3 x 4 x 0.5 in.
- Each weight - 0.01 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Norton Co #76607040701
Explore more
- NORTON CO Sponge Sndg 120G 4.5X2-11/16In 82064
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium 49502
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Fine/Medium, Dual Angle 00941
- NORTON CO Small ProSand 5X Sanding Sponge Small Area Medium, PK 6 82085
- NORTON CO Small ProSand 5X Sanding Sponge Small Area Extra-Fine 82074
- NORTON CO Pad Steel Wool Syn Super Fine 01726
- NORTON CO 0 Sanding Sponge, 4 in L, 3 in W, 80 Grit, Coarse 4070
- NORTON CO SPONGE SNDG DUAL ANGLE 120GRT 82076
- NORTON CO ProSand Sanding Sponge, 412 in L, 21116 in W, 180 Grit, Very Fine, Aluminum Oxide Abrasive 82065
- 3M 4-1/2" x 2-1/2" SandBlaster Ultra Flexible Sanding Sponge 180Gr Fine 20907-180-UFS
- BSC PREFERRED 114 40G Sand Plate DOS40CGSF
- Norton Co Abrasive Pads & Sponges