Norton
Combination Grit Benchstone, 4x1 In
- Zoro #: G2648344
- Mfr #: 61463685435
Hover or click to zoom Tap to zoom
$28.90
- Item: Combination Grit Benchstone
- Abrasive Material: Silicon Carbide
- Grade: Coarse/Fine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.90
Norton #61463685435 Specifications
- Zoro #: G2648344
- Mfr #: 61463685435
- Item: Combination Grit Benchstone
- Abrasive Material: Silicon Carbide
- Grade: Coarse/Fine
- Length: 4 in
- Width: 1 in
- Color: Gray
- Length (Straight Wireway): 4 in
- Country of Origin (subject to change): Mexico
Description
Combination Grit Benchstone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 4 in, Width 1 in, Gray
Reviews of Norton #61463685435
Explore more
- NORTON Combination Grit Stone, Silicone, 8x2x1 61463685455
- NORTON Single Grit Sharpening Stone, A/O, Medium 61463685630
- NORTON Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In 61463685440
- NORTON KNIFE&TOOL SHRAPENR 3""L 07660787939
- NORTON Single Grit Waterstone, Synthetic, Fine 61463689506
- NORTON Single Grit Benchstone, Ark, Ultra Fine 61463685660
- ENDURANCE Endurance Bench, Stone Gray 136484SG
- Norton Sharpening Stones