Combination Grit Benchstone

NORTON| Zoro #: G1787064| Mfr #: 61463685643

$35.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray/Orange/Brown
Length: 6"
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787064 Mfr #: 61463685643
Color: Gray/Orange/BrownLength: 6"
Width: 2"Height: 1"
Item: Combination Grit BenchstoneGrade: Medium/Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Combination Grit Benchstone, Silicon Carbide Abrasive Material, Grade Medium/Fine, Length 6 In., Width 2 In., Height 1 In., Gray/Orange/Brown

Reviews