SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Grit Benchstone

NORTON| Zoro #: G2351605| Mfr #: 61463685855

$60.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Combination Grit BenchstoneLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351605 Mfr #: 61463685855
Color: GrayItem: Combination Grit Benchstone
Length: 12"Width: 2-1/2"
Height: 1-1/2"Grade: Coarse/Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Combination Grit Benchstone, Silicon Carbide Abrasive Material, Grade Coarse/Fine, Length 12 In., Width 2-1/2 In., Height 1-1/2 In., Gray

Reviews