Norton
Combination Grit Benchstone, Coarse/Fine
- Zoro #: G0569152
- Mfr #: 61463685550
Hover or click to zoom Tap to zoom
$17.94
- Item: Combination Grit Benchstone
- Abrasive Material: Aluminum Oxide
- Grade: Coarse/Fine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.94
Norton #61463685550 Specifications
- Zoro #: G0569152
- Mfr #: 61463685550
- Item: Combination Grit Benchstone
- Abrasive Material: Aluminum Oxide
- Grade: Coarse/Fine
- Length: 4 in
- Width: 1 3/4 in
- Height: 5/8 in
- Color: Orange/Brown
- Length (Straight Wireway): 4 in
- Country of Origin (subject to change): Mexico
Description
Combination Grit Benchstone, Aluminum Oxide Abrasive Material, Grade Coarse/Fine, Length 4 in, Width 1 3/4 in, Height 5/8 in, Orange/Brown
Reviews of Norton #61463685550
Explore more
- NORTON RAPIDSTRIP DISC 4.5"" 50G 66261009585
- NORTON Combination Grit Waterstone, 220/1000 61463624335
- NORTON Norton 547-61463685565 Ib8 8 Inchx2 Inchx1 Inch India Conbination Bench Stone 547-61463685565
- NORTON Combination Grit Benchstone, Coarse/Fine 61463685851
- NORTON Single Grit Benchstone, A/O, Medium 61463685575
- LANSKY Lansky Sharpeners QSHARP Sharpening Tool Knives with 4 Angles QSHARP
- DMT Min Sharpening Stone, 9 Micron F70E
- Norton Sharpening Stones