Norton

Combination Grit Benchstone, Coarse/Fine

Norton Combination Grit Benchstone, Coarse/Fine 61463685755
Hover or click to zoom Tap to zoom
Key Features
  • Item: Combination Grit Benchstone
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse/Fine
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Gray
  • Length (Straight Wireway): 8 in
See full product details
$19.79

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463685755 Specifications

  • Item: Combination Grit Benchstone
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse/Fine
  • Length: 8 in
  • Width: 2 in
  • Height: 1 in
  • Color: Gray
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): Mexico

Description

Combination Grit Benchstone, Aluminum Oxide Abrasive Material, Grade Coarse/Fine, Length 8 in, Width 2 in, Height 1 in, Gray

Reviews of Norton #61463685755

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.